Trademark Fine Art

Chris Moyer 'Night Side' Canvas Art, 16x24


product price: $38.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Chris Moyer
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Landscapes
  • Style Contemporary
  • Country of Origin (subject to change) United States
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 24 in

Details

Artist Chris Moyer
Product Type Gallery-Wrapped Canvas Art
Subject Landscapes
Style Contemporary

Description

  • Artist: Chris Moyer
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features lights along a pier over the ocean at night.

Chris Moyer is a landscape and long exposure photographer living in Southern California. He has been shotting digital photos for almost 10 years but has dedicated himself to the art over the last 2 years. Chris Moyer loves the ocean and specializes in shooting seascapes and long exposure landscapes. He enjoys watching the sea come to life with the magic of the sun's first rays of light and sets up his equipment to be ready when the day begins to glow. Moyer treats every photography session as something special and hopes to deliver snapshots of memories that last a lifetime.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.