Cole Borders 'Floyd Rose Guitar Tremolo' Canvas Art, 18x24
Mfr # ALI22124-C1824GG
Zoro # G001386018
Key Features
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Artist Cole Borders
- Subject Still Life

Product Information
- Brand Trademark Fine Art
- MFR # ALI22124-C1824GG
- Zoro # G001386018
- UPC # 192055582522
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Cole Borders |
Subject | Still Life |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patent poster of a guitar tremolo.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call�it was interesting and artful. Intrigued by schematics and s, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Adjustable Shop Stool W/ Casters, 360 Swivel, 300 lb Cap., Steel/Vinyl, Black/Yellow (DXSTAH025)
- LIVABLISS Harput HAP-1029 Machine Crafted Area Rug (HAP1029-2773)
- DESIGNS OF DISTINCTION 9" Round Tapered Leg with bolt and 1" Satin Brass Ferrule - Walnut (01240009WLSB6)
- KENNEY MFG Heavyweight Extra Long PEVA Shower Curtain Liner, 70in W x 78in H, Clear (KN61235)
- TRADEMARK FINE ART CW Hetzer 'Neon Ramen' Canvas Art, 18x24 (ALI47592-C1824GG)
- TRADEMARK FINE ART Monet 'The Water Lillies Clouds' Canvas Art, 6x19 (AA00622-C619GG)
- TRADEMARK FINE ART Lucie Gagnon 'Blue Birds On A Wire' Canvas Art, 12x24 (1X07820-C1224GG)
- TRADEMARK FINE ART Jess Aiken 'Light as a Feather II' Canvas Art, 24x24 (WAP01020-C2424GG)
- TRADEMARK FINE ART Cole Borders 'Floppy Disk' Canvas Art, 35x47 (ALI21730-C3547GG)
- TRADEMARK FINE ART Jan Panico 'Sushi Lover' Canvas Art, 14x19 (ALI36573-C1419GG)
- TRADEMARK FINE ART David Ayash 'Milky Way Over Acadia National Park - Maine', 22x32 (MA0513-C2232GG)
- TRADEMARK FINE ART Christine Sainte-Laudy 'Old Clock' Canvas Art, 16x24 (CSL00251-C1624GG)