'Friendship - Horizontal Black' Canvas Art, 35x47
Mfr # MA0578-C3547GG
Zoro # G301541261
Key Features
- Subject Calligraphy
- Style Contemporary
- Artist Masters Fine Art
- Product Type Gallery-Wrapped Canvas Art

Product Information
- Brand Trademark Fine Art
- MFR # MA0578-C3547GG
- Zoro # G301541261
- UPC # 886511678781
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Subject | Calligraphy |
Style | Contemporary |
Artist | Masters Fine Art |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Masters Fine Art
- Subject: Calligraphy
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the Chinese characters for the word "friendship".
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the soul of the world, that it represents our human essence. MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art that Masters Fine Art carries is many things: colorful, contemporary, sexy, emotional, musical, romantic. Above all it is beautiful and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Flat Black (01SLPR104WR1)
- ALARM LOCK Remote Release Desk Mounted Button (RR1BUTTON)
- ALECO Chair Mat 43"x53", Traditional Lip Shape, Clear, for Carpet (122183)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69531)
- TRADEMARK FINE ART Rio 'Barbados Palms' Canvas Art, 35x47 (MA0257-C3547GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Wet Bamboos' Canvas Art, 30x47 (PSL01288-C3047GG)
- TRADEMARK FINE ART Sheena Pike Art And Illustration 'Rosie Valentine' Canvas Art, 35x47 (ALI32778-C3547GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Mothers Day Mallard' Canvas Art, 8x19 (ALI33779-C819GG)
- TRADEMARK FINE ART Rio 'Kentucky Derby' Canvas Art, 35x47 (MA0356-C3547GG)
- TRADEMARK FINE ART Chris Paschke 'Bronze Leave Iv Eternally Golden' Canvas Art, 14x14 (WAP06392-C1414GG)
- SIGNMISSION Summer Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999587)
- ELK STUDIO Lush II, Framed Wall Art (S0056-10754)