Jai Johnson 'Best Friends' Canvas Art, 12x19
Mfr # ALI13794-C1219GG
Zoro # G501358515
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Artist Jai Johnson
- Style Modern & Contemporary

Product Information
- Brand Trademark Fine Art
- MFR # ALI13794-C1219GG
- Zoro # G501358515
- UPC # 191344895923
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Artist | Jai Johnson |
Style | Modern & Contemporary |
Description
- Artist: Jai Johnson
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a dog and a cat sitting in the center of the frame.
Jai Johnson is a photographic artist living in West Tennessee who loves to spend her days in nature capturing life's most serene and peaceful moments, whether it be in landscapes, birds and wildlife, or the beauty of a simple flower. While her favorite subjects usually feature fur or feathers, rural country scenes and simple things also capture her photographic eye when she's behind the lens. When she's not out in nature capturing wildlife on camera, Jai spends her time in her studio transforming many of her original photographs into unique art by pairing them with hand-painted textures to create luxurious imagery filled with warmth, light, and color.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heavy-Duty 42" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-42D-SL)
- ZORO SELECT Window Blinds, Vinyl, Alabaster (493N92)
- LA CROSSE TECHNOLOGY Wall Clock w Temp/Humidity, 12" (404-2631)
- AMGOOD 24 in. x 36 in. Stainless Steel Work Table with 1.5 in. Backsplash (WT-2436-BS-Z)
- TRADEMARK FINE ART Claude Monet 'A Pathway in Monet's Garden' Canvas Art, 35x35 (BL01173-C3535GG)
- TRADEMARK FINE ART Michael Blanchette Photography 'Lighted Frame' Canvas Art, 22x32 (ALI3796-C2232GG)
- TRADEMARK FINE ART Anthony Casay 'Tropical Beach' Canvas Art, 18x24 (ALI20309-C1824GG)
- TRADEMARK FINE ART Melissa Wang 'Toco Toucan II' Canvas Art, 18x18 (WAG17594-C1818GG)
- TRADEMARK FINE ART Koji Tajima 'Daydream' Canvas Art, 18x24 (1X02459-C1824GG)
- TRADEMARK FINE ART T. Jeffreys 'Map Of France' Canvas Art, 35x47 (WAG00203-C3547GG)
- TRADEMARK FINE ART Barbara Mock ' Snowman Family' Canvas Art, 24x32 (ALI39111-C2432GG)
- KEEN 15 x 24 in. 3-D Exit Arrow Right Metal Sign (KE1128221)