Jai Johnson 'Best Friends' Canvas Art, 16x24
Mfr # ALI13794-C1624GG
Zoro # G001358626
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Modern & Contemporary
- Artist Jai Johnson

Product Information
- Brand Trademark Fine Art
- MFR # ALI13794-C1624GG
- Zoro # G001358626
- UPC # 191344895930
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Modern & Contemporary |
Artist | Jai Johnson |
Description
- Artist: Jai Johnson
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a dog and a cat sitting in the center of the frame.
Jai Johnson is a photographic artist living in West Tennessee who loves to spend her days in nature capturing life's most serene and peaceful moments, whether it be in landscapes, birds and wildlife, or the beauty of a simple flower. While her favorite subjects usually feature fur or feathers, rural country scenes and simple things also capture her photographic eye when she's behind the lens. When she's not out in nature capturing wildlife on camera, Jai spends her time in her studio transforming many of her original photographs into unique art by pairing them with hand-painted textures to create luxurious imagery filled with warmth, light, and color.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Institutional Bed, 79 in L, Brown (7500BN)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X96-TBL-GG)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Parchment, Letter (4P1831C-CPA)
- GREENE MANUFACTURING Computer Enclosure, 72" Overall Height (EXC-2672FS)
- TRADEMARK FINE ART Silvia Vassileva 'Almond Branch I on Light Blue' Canvas Art, 6x19 (WAP01492-C619GG)
- TRADEMARK FINE ART Lee Dubin 'Main Street Building' Canvas Art, 35x47 (ALI42074-C3547GG)
- TRADEMARK FINE ART Gail Goodwin 'Girls Day Out' Canvas Art, 14x19 (ALI34788-C1419GG)
- TRADEMARK FINE ART Jes�s M. Garcia 'Misty Morning In Otzarreta' Canvas Art, 30x47 (1X10030-C3047GG)
- TRADEMARK FINE ART Michael Tompsett 'Charlotte North Carolina Skyline Portrait II' Canvas Art, 24x32 (MT03103-C2432GG)
- TRADEMARK FINE ART Monte Nagler 'Stepping Stones At Butchart Gardens Victoria B.C.' Canvas Art, 22x32 (ALI44730-C2232GG)
- TRADEMARK FINE ART Nick Bantock 'Croc Map' Canvas Art, 14x19 (ALI2181-C1419GG)
- TRADEMARK FINE ART Melissa Wang 'Palm Tree Study I' Canvas Art, 14x19 (WAG14725-C1419GG)