This item is Discontinued.

Trademark Fine Art Maciej Duczynski 'Iceland 91' Canvas Art, 35x47 ALI12727-C3547GG

Maciej Duczynski 'Iceland 91' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI12727-C3547GG
  • Zoro # G601355476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI12727-C3547GG
Zoro #
G601355476
UPC #
191344845362
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Style
Natural Modern
Artist
Maciej Duczynski

Description

  • Artist: Maciej Duczynski
  • Subject: Landscape
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a mountain in the back of the scene.

Maciej Duczynski is perhaps the most well-known of all the Polish landscape and travel photographers, known particularly for his photographs of Norway. Born November 2, 1975 in Katowice, has discovered his passion for photography traveling around Europe during his study time. Entirely self-taught, Maciej captures the drama of the lighting in the natural world, loves vibrant colors in sunrises and sunsets, textures, flowing water and waterfalls, but mainly has the passion for the beauty of wild and inaccessible mountains. In his splendid shots he tries to capture the mood of the scene and how the light interacts with the scene.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.