Michael Blanchette Photography 'Bygone Days' Canvas Art, 12x19
Mfr # ALI3865-C1219GG
Zoro # G301452529
Key Features
- Style Contemporary
- Artist Michael Blanchette Photography
- Subject Landscapes
- Product Type Gallery-Wrapped Canvas Art

Product Information
- Brand Trademark Fine Art
- MFR # ALI3865-C1219GG
- Zoro # G301452529
- UPC # 190836884049
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Contemporary |
Artist | Michael Blanchette Photography |
Subject | Landscapes |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Michael Blanchette Photography
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a wooden wagon in a flat clearing under a pink- and blue-streaked sky.
Michael Blanchette is a New Hampshire-based photographer specializing in landscapes. His images exude a sense of tranquility, mystery, and simplicity. These attributes are embodied in his business motto, Serenity in Landscapes. In addition to photographing New England, his passion for photography spans across the Colorado Plateau, down the Southern Appalachian Mountains, and overseas to locations in France, Norway, Scotland, Iceland, and Italy. Mike aims to capture nature at its best, so he prefers to photograph at the edge of day when the light is more dramatic. He is also passionate about night photography, forever in search of bright stars and a colorful Milky Way.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Cordless Cellular Shades (C.55.60.G1B)
- REGENCY Legacy Reception Desks, 82 D X 42 H, Ash Grey, Wood 71 W X (LRDRT1BFAG)
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Linen Look, Grey, Transitional (I 6003F)
- FLASH FURNITURE Resin Folding Chair, Black (LE-L-1-BLACK-GG)
- TRADEMARK FINE ART Pablo Esteban 'Palm Tree Painting' Canvas Art, 18x24 (ALI46183-C1824GG)
- TRADEMARK FINE ART D. Rusty Rust 'Bad Break' Canvas Art, 35x47 (ALI25923-C3547GG)
- TRADEMARK FINE ART Deborah Kopka 'Tomatillos' Canvas Art, 18x24 (ALI47126-C1824GG)
- TRADEMARK FINE ART Howard Robinson 'Colorful Reef' Canvas Art, 14x19 (ALI23955-C1419GG)
- TRADEMARK FINE ART Moira Hershey 'Mark Making Tile Pattern V Dark Blue Crop' Canvas Art, 18x24 (WAP03218-C1824GG)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 24x47 (BL01454-C2447GG)
- TRADEMARK FINE ART Gustav Klimt 'Water Serpents' Canvas Art, 20x47 (BL0421-C2047GG)
- TRADEMARK FINE ART Jai Johnson 'Portrait Of An Eagle' Canvas Art, 18x24 (ALI13767-C1824GG)