This item is Discontinued.

Trademark Fine Art Mindy Sommers 'Poetry and Boxes' Canvas Art, 35x47 ALI12545-C3547GG

Mindy Sommers 'Poetry and Boxes' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI12545-C3547GG
  • Zoro # G801360546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI12545-C3547GG
Zoro #
G801360546
UPC #
191344817482
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Abstract
Style
Scandinavian
Product Type
Gallery-Wrapped Canvas Art
Artist
Mindy Sommers

Description

  • Artist: Mindy Sommers
  • Subject: Abstract
  • Style: Scandinavian
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a modern abstract design with sharp forms.

Mindy Sommers is a Vermont-based digital artist and graphic designer who would paint the world purple if she had her way. A full-time artist and custom art tile company owner, her work has appeared in magazines, as book cover art, designer fabric, consumer packaging, in bundled software and other products.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.