Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Ross Oscar 'Anna Rose' Canvas Art, 14x14

  • Zoro #: G001303152
  • Mfr #: 1X03574-C1414GG
$34.99
  • Size: 14 in x 14 in
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Trademark Fine Art #1X03574-C1414GG Specifications

  • Zoro #: G001303152
  • Mfr #: 1X03574-C1414GG
  • Size: 14 in x 14 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

  • Artist: Ross Oscar
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman posing in the center of a black bench.

1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Reviews of Trademark Fine Art #1X03574-C1414GG