This item is Discontinued.

Trademark Fine Art Rusty Frentner 'Blue Serenade' Canvas Art, 18x24 ALI33184-C1824GG

Rusty Frentner 'Blue Serenade' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI33184-C1824GG
  • Zoro # G601432245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI33184-C1824GG
Zoro #
G601432245
UPC #
192664022013
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Animals
Style
Natural Modern
Artist
Rusty Frentner
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Rusty Frentner
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features wolves standing on a snow covered hill.

Born in 1958 and moved to the country when I was about 3 years old. I grew up surrounded by wilderness, old farm lands and an apple orchard. We had horses and ducks to keep our family entertained. I started drawing as soon as I could hold a pencil. I wanted to be a cowboy when I grew up and my earliest drawings were of horses. I got a lot of art supplies for Christmas and birthdays that kept me working on improving my drawing skills.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.