Silvia Vassileva 'Marine Layer Palms' Canvas Art, 22x32
Mfr # WAP03466-C2232GG
Zoro # G301662157
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Coastal
- Artist Silvia Vassileva

Product Information
- Brand Trademark Fine Art
- MFR # WAP03466-C2232GG
- Zoro # G301662157
- UPC # 192055880482
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Style | Coastal |
Artist | Silvia Vassileva |
Description
- Artist: Silvia Vassileva
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a pastel painting of palm trees in front of the ocean.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY TRIMS Holiday Trims Ornament Hooks 150 pk (3927000)
- DMI Mattress Underpad, Standard, 30inLx36inW (560-7053-0000)
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" H, 110V (U55BAAA532)
- REGENCY Pedestal Desk Legacy 60" Single Pedestal Desk, Mahogany, Mahogany (LSP6030MH)
- TRADEMARK FINE ART Lisa Audit 'Wildflowers Iii Turquoise' Canvas Art, 24x24 (WAP04178-C2424GG)
- TRADEMARK FINE ART Chris Paschke 'Sumi Bamboo' Canvas Art, 16x24 (WAP05932-C1624GG)
- TRADEMARK FINE ART Marilyn Wendling 'Back Road Barn Ii' Canvas Art, 18x24 (WAG11049-C1824GG)
- TRADEMARK FINE ART Laura Marshall 'Empowerment I' Canvas Art, 14x19 (WAP09863-C1419GG)
- TRADEMARK FINE ART Antonio Grambone 'Clock Maker' Canvas Art, 16x24 (1X06678-C1624GG)
- TRADEMARK FINE ART John Morrow 'Days Adrift Like Clouds ' Canvas Art, 8x24 (ALI21198-C824GG)
- TRADEMARK FINE ART Koji Tajima 'Blockscape' Canvas Art, 12x19 (1X08264-C1219GG)
- TRADEMARK FINE ART Roland Helerand 'Theres Your Drink Sir' Canvas Art, 18x18 (1X02926-C1818GG)