Wild Apple Portfolio 'Bright Folklore Friends' Canvas Art, 8x19
Mfr # WAP0365-C819GG
Zoro # G901667033
Key Features
- Artist Wild Apple Portfolio
- Product Type Gallery-Wrapped Canvas Art
- Subject Typography
- Style Contemporary

Product Information
- Brand Trademark Fine Art
- MFR # WAP0365-C819GG
- Zoro # G901667033
- UPC # 191344566120
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8 in x 19 in |
Details
Artist | Wild Apple Portfolio |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Typography |
Style | Contemporary |
Description
- Artist: Wild Apple Portfolio
- Subject: Typography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the word "Friends" in block letters with floral designs outlined in gold.
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are�Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Mobile Vertical Plan Center for Blueprints, Black (ADI614-BLK)
- ZORO SELECT Leather Executive Chair, 19" to 22", Fixed Arms, Black, Silver (36FK01)
- FLASH FURNITURE BlackChurch Chair, 25 inW25 inL33 1/4 inH, Fixed, FabricSeat (FD-CH02185-SV-JP02-GG)
- BOSS Heavy Duty Guest Chair, 23 in W 24" L 34" H, Fixed, Vinyl Seat (B709)
- TRADEMARK FINE ART Sheila Finch 'Heavenly Light Triptych I' Canvas Art, 35x47 (WAG10186-C3547GG)
- TRADEMARK FINE ART Maciej Duczynski 'Kasprowy' Canvas Art, 20x47 (ALI42927-C2047GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Dolce Vita Rome 3 Spiral Staircase V' Canvas Art, 18x18 (PH01361-C1818GG)
- TRADEMARK FINE ART Vincent Van Gogh 'The Potato Peeler' Canvas Art, 18x24 (BL02031-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Boho Paisley I' Canvas Art, 35x47 (WAP10898-C3547GG)
- TRADEMARK FINE ART John Butler 'Ua Ch Entertainer Ii' Canvas Art, 22x32 (WAG01213-C2232GG)
- BUFFALO SNOW Buffalo 9 in. Snow Blanket 1 pk (CK2916)
- TRADEMARK FINE ART Michael Tompsett 'Michigan Map' Canvas Art, 14x19 (MT0328-C1419GG)