This item is Discontinued.

Trademark Fine Art Zwart 'Heart Beat' Canvas Art, 30x47 ALI23486-C3047GG

Zwart 'Heart Beat' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI23486-C3047GG
  • Zoro # G501386730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI23486-C3047GG
Zoro #
G501386730
UPC #
192055698261
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Artist
Zwart
Subject
Abstract
Style
Eclectic
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Zwart
  • Subject: Abstract
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a white heart in the center of an abstract scene.

Margriet is a multilingual, multifaceted creator, entrepreneur, artist, yogi, mother, and surfer currently residing out of Costa Rica. Before opening Zwart Cafe in Santa Teresa, Margriet graduated with distinction from fine art schools in both Toronto and Vancouver, worked in the airlines and traveled the world feverishly. Her paintings are filled with unapologetic colour, youth, humour, chaos and the playful fun we sometimes forget as grown ups.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.