Tram
VHF 3dBd 46" Gain Marine Antenna with Cable Built into Ratchet Mount
Mfr # 1614
Zoro # G0440816
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Antenna, 20ft RG-58, U low loss premium coaxial cable, Nylon ratchet mount
- Shipping Width 1.5 in
- Shipping Length 47.4375 in
- Color White
Explore More Products
- TRAM AIS/VHF 39" Marine Antenna 1604
- TRAM AIS/VHF 3dBd Gain Marine Antenna 16763
- TRAM Tram WSP16763 AIS & VHF 3dBd Gain Marine Antenna WSP16763
- BOSS AUDIO Boss Audio MPWT50RGB 2-Way Marine Waketower/UTV Roll Bar LED Speaker System, 1 pr. MPWT50RGB
- BLUE SEA SYSTEMS Blue Sea 4376 WeatherDeck Water Resistant Circuit Breaker Panel - 6 Po 4376
- GARMIN 0 Degree Livescope Pole Mount 010-12676-15
- IRWIN Irwin 2084400 Bi-Metal BLUE BLADE„¢ Utility Blade-100 pack 2084400
- INTELLIAN ACU S5HD i-Series DC Powered w/WiFi BP-T901P
- BOSS AUDIO MR6W 6.5" Dual Cone Marine Coaxial Speaker (Pair) - 180W - White MR6W
- BLUE SEA SYSTEMS Blue Sea 8366 AC Rotary Switch Panel 30 Ampere 3 Positions + OFF, 2 Po 8366
- CRC CRC 6113 3.3 oz Marine Premium Dielectric Grease 3002.3084
- Tram Marine & Boat Speakers & Navigation