Transforming Technologies
Wrist Strap Set, Premium, 12', 4mm Snap, Small
- Zoro #: G7564296
- Mfr #: WB9043S

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.41
Transforming Technologies #WB9043S Specifications
- Zoro #: G7564296
- Mfr #: WB9043S
- Country of Origin (subject to change): Taiwan, Province of China
Description
The WB9000 Series Metal Wrist Band and Coil Cord set is a premium band set offered by Transforming Technologies. Featuring a high quality adjustable, one size fits all metal wrist strap set with an insulating outer surface and stainless steel inner surface. The band is standard with 4mm, machined male snap and provides a 360-degree conductive contact around the wrist, providing maximum skin contact. Bands come in small, medium, large or adjustable. The Band Set is completed with a premium coil cord featuring 2.5mm polyurethane coil insulation with excellent coil memory. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. It uses highly conductive copper sulfide nylon thread for conductivity and it has a maximum resistance of 160 ohms. Anti static wrist strap sets are great personal grounding solutions and the WB9000 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Transforming Technologies #WB9043S
Explore more
- TRANSFORMING TECHNOLOGIES 30"x48"x.080", Royal Blue, Textured Rubber Table Mat, Incl. Hardware MTT3048RB
- TRANSFORMING TECHNOLOGIES Ptec Bench Top Ionizer, Self Cleaning IN5500
- TRANSFORMING TECHNOLOGIES Snap, 10mm Stud and Rivets CS0122-Stud
- TRANSFORMING TECHNOLOGIES Dual Conductor 10' Rt. Coil Cord With 3mm Phono Plug, Blue CC3100R
- TRANSFORMING TECHNOLOGIES Stacking Banana Jack Snap, 10mm Stud CS0126-Stud
- TRANSFORMING TECHNOLOGIES Output Nozzle For In3425, Evenly Spaced Holes, 8" N0060-08
- TRANSFORMING TECHNOLOGIES Sole Ground, 2 Meg, Large HG6032
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 10", Transparent, 100/Case STC141
- SCS Dual-Wire Metal Wristband, Small 2384
- TRANSFORMING TECHNOLOGIES 36"x60"x.080", Royal Blue, Textured Rubber Table Mat, Incl. Hardware MTT3660RB
- ZORO SELECT Elastic Wrist Strap Kit 4ECU6
- Transforming Technologies Static Control Products