Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Food Service & Restaurant Supplies
/
Food Serving Equipment
/
Food Service Appliance Parts
/
COOLING FAN120V, 2750RPM for Traulsen - Part# 338-60030
Shop All Food Service Appliance Parts
Shop Alternate Products
This Product is Discontinued
Traulsen
COOLING FAN120V, 2750RPM for Traulsen - Part# 338-60030 (Discontinued)
Mfr #
338-60030
Zoro #
G303552463
This Product is Discontinued
Shop for all Food Service Appliance Parts
Product Information
|
Reviews
Customers Also Purchased
This item
: COOLING FAN120V, 2750RPM for Traulsen - Part# 338-60030
$33.41
Product Information
Brand
Traulsen
MFR #
338-60030
Zoro #
G303552463
Country of Origin
China
Category
Food Service Appliance Parts
Description
AXIAL FAN;VOLTAGE: 125 VAC;WEIGHT: 1.15 LB;WEIGHT: 0.024 LB;BLODGETT AC-500 XCEL, DFG-100 XCEL, DFG-50, DFG-50, ;DFG-50 POPEYES, SHO SERIES, SHO-G, ZEPHAIRE 240G PLUS;STAR HPD-1;VICTORY VUR-4-18BT, VUR-5-24BT, VUR3-BT, VUR4-12BT, VUR4-18BT, ;VUR5-18BT, VUR5-24BT, VUR524BT, VUR60-SBS, VUR60-SBS, ;VUR60-SST, VUR60-12, VUR60-16, VUR72-12, VUR72-18
From the Manufacturer
Reviews
Explore More Products
Traulsen Food Service Appliance Parts