customer-service Help
Treds Overboots

Ovrboots, XL, Fits Size 15 to 16, Molded, PR

Treds Overboots Ovrboots, XL, Fits Size 15 to 16, Molded, PR 17853
Tap to zoom
Hover or click to zoom
$56.25
  • Size: XL
  • Color: Black
  • Material: Rubber
See full product details
Orders over $75 ship free.

Total: $56.25

Treds Overboots #17853 Specifications

  • Size: XL
  • Color: Black
  • Material: Rubber
  • Gender: Men's
  • Toe Type: Plain
  • Waterproof: Yes
  • Closure Type: Snap
  • Height: 17"
  • Footwear Closure Type: Snap Tab
  • Predominant Footwear Color: Black
  • Resists: Chemicals
  • Fits Shoe Size: 14 to 16
  • Upper Material: Rubber
  • Footwear Sole Pattern: Block-Tread
  • Boot Height: 17 in
  • Outsole Material: Rubber
  • Metatarsal Guard: No
  • Style Number: 178
  • Midsole Material: Rubber
  • Typical Overboot/Overshoe Application: Moderate Chemical Resistant
  • Item: Overboot
  • Rubber Boot Style: Knee
  • Features: No Right/No Left, Tear Resistant
  • Shank Material: Rubber
  • Shoe Style: Knee
  • Puncture Resistant Insole: No
  • Footwear Shank: Yes
  • Footwear Brand: TREDS OVERBOOTS
  • Static Dissipative: No
  • Safety Criteria: Non-Metallic, Plain Toe, Waterproof
  • Ninety Degree Heel: No
  • Footwear Application: Agriculture, Construction, Municipal Services
  • Oil Resisting Sole: No
  • Insulated: No
  • Completely Non Metallic: Yes
  • Footwear Closure: Pull-On with Snaps
  • Electrical Hazard Rated: No
  • Product Type: Overboot
  • Country of Origin (subject to change): United States

Description

Overboot, Knee, Footwear Sole Pattern Block-Tread, Toe Type Plain, Black, Fits Shoe Size 14 to 16, Style Number 178, Boot Height 17 in, Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Rubber, 1 Pair

Reviews of Treds Overboots #17853