Tregaskiss
Threaded Contact Tip, Wire Size 0.035", Heavy Duty, TOUGH LOCK Series
Mfr # 403-20-35
Zoro # G0091808
$1.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TOUGH LOCK(TM) Nozzles and Retaining Heads
- Wire Size (In.) 0.035
- Series TOUGH LOCK
- Material Copper
- Connection Style Threaded
Explore More Products
- TREGASKISS Retaining Head, Threaded, Dual Taper, TOUGH LOCK Series 404-52-25
- TREGASKISS Liner, Conventional, 0.045-1/16", 6ft 415-116-6
- TREGASKISS Threaded Contact Tip, Wire Size 0.062", Heavy Duty, TOUGH LOCK Series 403-20-116-25
- TREGASKISS Threaded Contact Tip, Wire Size 0.040", Heavy Duty, TOUGH LOCK Series 403-20-1.0
- TREGASKISS Slip-On Nozzle 1/2", Standard Duty, Tapered 401-4-50
- TREGASKISS Retaining Head, Slip-On, Dual Taper, TOUGH LOCK Series 404-32
- TREGASKISS Outer Cover Kit, Clutch System Parts 580-5C
- TREGASKISS Liner Assembly, 15ft .045", PK25 415-35-156-25
- TREGASKISS Threaded Contact Tip, Wire Size 0.062", Standard Duty, TOUGH LOCK Series 403-21-116-25
- BERNARD Contact Tip, 0.035-0.9mm 7489
- AMERICAN TORCH TIP Nozzle Adjustable 1/2", Pk2 22-50
- Tregaskiss MIG Accessories