Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Threaded Contact Tip, Wire Size 0.023", Standard Duty, TOUGH LOCK Series

  • Zoro #: G0091771
  • Mfr #: 403-14-23-25

$1.25

Details
  • Connection Style: Threaded
  • Item: Contact Tip
  • Style: Standard
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tregaskiss #403-14-23-25 Specifications

  • Zoro #: G0091771
  • Mfr #: 403-14-23-25
Connection Style: Threaded Item: Contact Tip
Style: Standard For Use With: Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns
For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns Type: Standard Duty
Material: Copper Series: TOUGH LOCK(TM)
Wire Size (In.): 0.023 Country of Origin (subject to change): Canada

Description

Contact Tip, Standard, Standard Style, Series Tough Lock, Wire Size (In.) 0.023, Material Copper, For Use With Semi-Automatic and Robotic Applications

Technical Guides

Reviews of Tregaskiss #403-14-23-25