Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Contact Tip, Wire Size 0.030", Standard Duty, TOUGH LOCK Series
  • Zoro #: G0091695
  • Mfr #: 403-12-30-25
$2.13
  • Item: Contact Tip
  • Type: Standard Duty
  • Style: Standard
See full product details
Orders over $50 ship free.

Tregaskiss #403-12-30-25 Specifications

  • Zoro #: G0091695
  • Mfr #: 403-12-30-25
Item: Contact Tip Type: Standard Duty
Style: Standard Series: TOUGH LOCK(TM)
For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns Connection Style: Threaded
For Use With: Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns Material: Copper
Wire Size (In.): 0.030 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Contact Tip, Standard, Standard Style, Series Tough Lock, Wire Size (In.) 0.030, Material Copper, For Use With Semi-Automatic and Robotic Applications

Technical Guides

Reviews of Tregaskiss #403-12-30-25