Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Threaded Contact Tip, Wire Size 0.035", Heavy Duty, TOUGH LOCK Series

  • Zoro #: G0091625
  • Mfr #: 403-21-35-25

$2.09

Details
  • Style: Heavy Duty
  • Item: Contact Tip
  • Connection Style: Threaded
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tregaskiss #403-21-35-25 Specifications

  • Zoro #: G0091625
  • Mfr #: 403-21-35-25
Style: Heavy Duty Item: Contact Tip
Connection Style: Threaded Material: Copper
Type: Heavy Duty For Use With: TOUGH LOCK(TM) Nozzles and Retaining Heads
Series: TOUGH LOCK(TM) Wire Size (In.): 0.035
For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns Country of Origin (subject to change): United States

Description

Our MIG accessories are plentiful and generally used to enhance, customize, replace or repair welding equipment, or the process of welding. Here are some important details for Tregaskiss Contact Tip. Material: Copper, For Use With: Bernard BTB MIG Guns, Clean Air Fume Extraction MIG Guns and Tregaskiss Robotic MIG Guns, Series: TOUGH LOCK(TM).

Technical Guides

Reviews of Tregaskiss #403-21-35-25