October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Threaded Contact Tip, Wire Size 0.040", Standard Duty, TOUGH LOCK Series

  • Zoro #: G0091756
  • Mfr #: 403-14-1.0

$1.11

Details
  • Connection Style: Threaded
  • For Use With: Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns
  • Wire Size (In.): 0.040
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tregaskiss #403-14-1.0 Specifications

  • Zoro #: G0091756
  • Mfr #: 403-14-1.0
Connection Style: Threaded For Use With: Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns
Wire Size (In.): 0.040 Type: Standard Duty
Style: Standard Item: Contact Tip
Series: TOUGH LOCK(TM) Material: Copper
For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns Country of Origin (subject to change): United States

Description

Contact Tip, Standard, Standard Style, Series Tough Lock, Wire Size (In.) 0.040, Material Copper, For Use With Semi-Automatic and Robotic Applications

Technical Guides

Reviews of Tregaskiss #403-14-1.0