Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threaded Contact Tip, Wire Size 0.045", Standard Duty, TOUGH LOCK Series
  • Zoro #: G0091701
  • Mfr #: 403-14-45-25
$1.29
  • Material: Copper
  • Type: Standard Duty
  • Item: Contact Tip
See full product details
Orders over $50 ship free.

Tregaskiss #403-14-45-25 Specifications

  • Zoro #: G0091701
  • Mfr #: 403-14-45-25
Material: Copper Type: Standard Duty
Item: Contact Tip For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
Series: TOUGH LOCK(TM) For Use With: Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns
Connection Style: Threaded Style: Standard
Wire Size (In.): 0.045 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Contact Tip, Standard, Standard Style, Series Tough Lock, Wire Size (In.) 0.045, Material Copper, For Use With Semi-Automatic and Robotic Applications

Technical Guides

Reviews of Tregaskiss #403-14-45-25