Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Threaded Contact Tip, Wire Size 0.045", Heavy Duty, TOUGH LOCK Series

  • Zoro #: G0091780
  • Mfr #: 403-20-45

$1.48

Details
  • Style: Heavy Duty
  • Item: Contact Tip
  • Connection Style: Threaded
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tregaskiss #403-20-45 Specifications

  • Zoro #: G0091780
  • Mfr #: 403-20-45
Style: Heavy Duty Item: Contact Tip
Connection Style: Threaded Material: Copper
Type: Heavy Duty For Use With: TOUGH LOCK(TM) Nozzles and Retaining Heads
Series: TOUGH LOCK(TM) Wire Size (In.): 0.045
For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns Country of Origin (subject to change): United States

Description

Our MIG accessories include a variety of torch tips, contact tips, retaining heads, welding gun liners, adapters, drive rolls, and more. Here are some important details for Tregaskiss Contact Tip. Material: Copper, For Use With: Bernard BTB MIG Guns, Clean Air Fume Extraction MIG Guns and Tregaskiss Robotic MIG Guns, Series: TOUGH LOCK(TM).

Technical Guides

Reviews of Tregaskiss #403-20-45