Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Contact Tip, Wire Size 0.045", Heavy Duty, TOUGH LOCK Series

  • Zoro #: G0091616
  • Mfr #: 403-21-45-25

$2.29

  • Type: Heavy Duty
  • Wire Size (In.): 0.045
  • For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tregaskiss #403-21-45-25 Specifications

  • Zoro #: G0091616
  • Mfr #: 403-21-45-25
Type: Heavy Duty Wire Size (In.): 0.045
For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns Style: Heavy Duty
Material: Copper Connection Style: Threaded
For Use With: TOUGH LOCK(TM) Nozzles and Retaining Heads Item: Contact Tip
Series: TOUGH LOCK(TM) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Contact Tip, Heavy Duty, Heavy Duty Style, Series Tough Lock, Wire Size (In.) 0.045, Material Copper, For Use With Semi-Automatic and Robotic Applications

Technical Guides

Reviews of Tregaskiss #403-21-45-25