October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Threaded Contact Tip, Wire Size 0.052", Heavy Duty, TOUGH LOCK Series

  • Zoro #: G0091659
  • Mfr #: 403-20-52-25

$2.29

Details
  • Wire Size (In.): 0.052
  • Type: Heavy Duty
  • Connection Style: Threaded
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tregaskiss #403-20-52-25 Specifications

  • Zoro #: G0091659
  • Mfr #: 403-20-52-25
Wire Size (In.): 0.052 Type: Heavy Duty
Connection Style: Threaded Material: Copper
For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns Style: Heavy Duty
Item: Contact Tip Series: TOUGH LOCK(TM)
For Use With: TOUGH LOCK(TM) Nozzles and Retaining Heads Country of Origin (subject to change): United States

Description

Contact Tip, Heavy Duty, Heavy Duty Style, Series Tough Lock, Wire Size (In.) 0.052, Material Copper, For Use With Semi-Automatic and Robotic Applications

Technical Guides

Reviews of Tregaskiss #403-20-52-25