Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Threaded Contact Tip, Wire Size 0.062", Heavy Duty, TOUGH LOCK Series

  • Zoro #: G0091589
  • Mfr #: 403-20-116

$1.49

Details
  • Series: TOUGH LOCK(TM)
  • Material: Copper
  • Wire Size (In.): 0.062
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tregaskiss #403-20-116 Specifications

  • Zoro #: G0091589
  • Mfr #: 403-20-116
Series: TOUGH LOCK(TM) Material: Copper
Wire Size (In.): 0.062 Style: Heavy Duty
For Use With: Bernard BTB MIG Guns, Clean Air Fume Extraction MIG Guns and Tregaskiss Robotic MIG Guns Item: Contact Tip
Connection Style: Threaded Type: Heavy Duty
For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns Country of Origin (subject to change): United States

Description

Contact Tip, Heavy Duty, Heavy Duty Style, Series Tough Lock, Wire Size (In.) 1/16, Material Copper, For Use With Semi-Automatic and Robotic Applications

Technical Guides

Reviews of Tregaskiss #403-20-116