Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Contact Tip, Wire Size 0.062", Standard Duty, TOUGH LOCK Series

  • Zoro #: G0091607
  • Mfr #: 403-21-116-25

$2.73

  • Type: Standard Duty
  • Item: Contact Tip
  • Wire Size (In.): 0.062
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tregaskiss #403-21-116-25 Specifications

  • Zoro #: G0091607
  • Mfr #: 403-21-116-25
Type: Standard Duty Item: Contact Tip
Wire Size (In.): 0.062 Style: Standard
For Use With: Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
Material: Copper Series: TOUGH LOCK(TM)
Connection Style: Threaded Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Contact Tip, Standard, Standard Style, Series Tough Lock, Wire Size (In.) 1/16, Material Copper, For Use With Semi-Automatic and Robotic Applications

Technical Guides

Reviews of Tregaskiss #403-21-116-25