Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Slip-On Nozzle 3/4", Standard Duty

  • Zoro #: G0091327
  • Mfr #: 401-4-75

$10.99

Details
  • For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
  • Series: TOUGH LOCK(TM)
  • Bore (mm): 19.049
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tregaskiss #401-4-75 Specifications

  • Zoro #: G0091327
  • Mfr #: 401-4-75
For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns Series: TOUGH LOCK(TM)
Bore (mm): 19.049 Connection Style: Slip-On
Size: 1/8" Recess Material: Copper
Item: Nozzle For Use With: Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns
Type: Standard Duty Style: Standard
Bore Dia. (In.): 3/4 Country of Origin (subject to change): Canada

Description

Nozzle, Standard, Standard Style, Series Tough Lock, Bore Dia. (In.) 3/4, Material Copper, For Use With Semi-Automatic and Robotic Applications

Technical Guides

Reviews of Tregaskiss #401-4-75