October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Slip-On Nozzle 3/4", Heavy Duty, Tapered

  • Zoro #: G0091336
  • Mfr #: 401-5-75

$15.42

Details
  • Style: Heavy Duty
  • For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
  • Item: Nozzle
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tregaskiss #401-5-75 Specifications

  • Zoro #: G0091336
  • Mfr #: 401-5-75
Style: Heavy Duty For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
Item: Nozzle Bore (mm): 19.049
Series: TOUGH LOCK(TM) Material: Copper
Type: Heavy Duty, Tapered Connection Style: Slip-On
Bore Dia. (In.): 3/4 For Use With: Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns
Size: 1/4" Recess Country of Origin (subject to change): Canada

Description

Nozzle, Heavy Duty, Heavy Duty Style, Series Tough Lock, Bore Dia. (In.) 3/4, Material Copper, For Use With Semi-Automatic and Robotic Applications

Technical Guides

Reviews of Tregaskiss #401-5-75