Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slip-On Nozzle 3/8", Standard Duty, Tapered

  • Zoro #: G0091318
  • Mfr #: 401-4-38

$16.38

  • Type: Standard Duty, Tapered
  • Bore Dia. (In.): 3/8
  • Size: Flush
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tregaskiss #401-4-38 Specifications

  • Zoro #: G0091318
  • Mfr #: 401-4-38
Type: Standard Duty, Tapered Bore Dia. (In.): 3/8
Size: Flush Style: Standard
For Use With: Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns Material: Copper
Connection Style: Slip-On For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
Series: TOUGH LOCK(TM) Bore (mm): 9.524
Item: Nozzle Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Nozzle, Standard, Standard Style, Series Tough Lock, Bore Dia. (In.) 3/8, Material Copper, For Use With Semi-Automatic and Robotic Applications

Technical Guides

Reviews of Tregaskiss #401-4-38