October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Threaded Nozzle 3/8", Heavy Duty, Tapered

  • Zoro #: G0091406
  • Mfr #: 401-14-62

$23.12

Details
  • Bore (mm): 15.875
  • Connection Style: Threaded
  • For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tregaskiss #401-14-62 Specifications

  • Zoro #: G0091406
  • Mfr #: 401-14-62
Bore (mm): 15.875 Connection Style: Threaded
For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns Style: Heavy Duty
Series: TOUGH LOCK(TM) Material: Copper
Bore Dia. (In.): 5/8 For Use With: Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns
Item: Nozzle Size: 1/8" Recess
Type: Heavy Duty, Tapered Country of Origin (subject to change): Canada

Description

Nozzle, Heavy Duty, Heavy Duty Style, Series Tough Lock, Bore Dia. (In.) 5/8, Material Copper, For Use With Semi-Automatic and Robotic Applications

Technical Guides

Reviews of Tregaskiss #401-14-62