October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Slip-On Nozzle 3/8", Heavy Duty, Tapered

  • Zoro #: G0091458
  • Mfr #: 401-6-62

$15.49

Details
  • Connection Style: Slip-On
  • Size: 1/8" Recess
  • Material: Copper
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tregaskiss #401-6-62 Specifications

  • Zoro #: G0091458
  • Mfr #: 401-6-62
Connection Style: Slip-On Size: 1/8" Recess
Material: Copper Series: TOUGH LOCK(TM)
Type: Heavy Duty, Tapered Item: Nozzle
Bore Dia. (In.): 5/8 Style: Heavy Duty
For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns For Use With: TOUGH LOCK(TM) Contact Tips and Retaining Heads
Bore (mm): 15.875 Country of Origin (subject to change): Canada

Description

Nozzle, Heavy Duty, Heavy Duty Style, Series Tough Lock, Bore Dia. (In.) 5/8, Material Copper, For Use With Semi-Automatic and Robotic Applications

Technical Guides

Reviews of Tregaskiss #401-6-62