Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Slip-On Nozzle 3/8", Heavy Duty, Tapered

  • Zoro #: G0091379
  • Mfr #: 401-87-62

$25.19

Details
  • For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
  • Series: TOUGH LOCK(TM)
  • Bore (mm): 15.875
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tregaskiss #401-87-62 Specifications

  • Zoro #: G0091379
  • Mfr #: 401-87-62
For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns Series: TOUGH LOCK(TM)
Bore (mm): 15.875 Connection Style: Slip-On
Size: 1/8" Recess Material: Brass
Item: Nozzle For Use With: TOUGH LOCK(TM) Contact Tips and Retaining Heads
Type: Heavy Duty, Tapered Style: Heavy Duty
Bore Dia. (In.): 5/8 Country of Origin (subject to change): Canada

Description

Nozzle, Heavy Duty, Heavy Duty Style, Series Tough Lock, Bore Dia. (In.) 5/8, Material Brass, For Use With Semi-Automatic and Robotic Applications

Technical Guides

Reviews of Tregaskiss #401-87-62