Tregaskiss
Retaining Head, Slip-On, Single Taper, TOUGH LOCK Series
Mfr # 404-20
Zoro # G0091519
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bernard Air-Cooled and T-Gun Water-Cooled MIG Guns, Fume Extraction MIG Guns, Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns
- Series TOUGH LOCK(TM)
- Material Brass
- Connection Style Slip-On
- Type Heavy Duty, Single Taper
Explore More Products
- TREGASKISS Front-Loading Liner 0.035-0.045" 415-35-15Q
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Heavy Duty, TOUGH LOCK Series 403-20-45
- TREGASKISS Slip-On Nozzle 3/8", Standard Duty, Tapered 401-8-62
- TREGASKISS Slip-On Nozzle 1/2", Standard Duty, Tapered 401-4-50
- TREGASKISS Front-Loading Liner 0.045-0.062" 415-116-15
- TREGASKISS Liner, Conventional, 0.045-1/16", 6ft 415-116-6
- TREGASKISS Threaded Contact Tip, Wire Size 0.062", Standard Duty, TOUGH LOCK Series 403-21-116-25
- TREGASKISS Switch Housing, 1/2" W, 1" D AS-707-12
- TREGASKISS Clutch Switch Assembly, Air Cooled Gun AS-714-9
- LINCOLN ELECTRIC LINCOLN 4pc MIG U-Groove Drive Roll Kit KP1507-3/64A
- TWECO Sleeve, Threaded, Stainless Steel, PK5 16401397
- Tregaskiss MIG Accessories