Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Retaining Head, Slip-On, Single Taper, TOUGH LOCK Series

  • Zoro #: G0091491
  • Mfr #: 404-30

$15.39

Details
  • Material: Brass
  • Item: Retaining Head
  • Type: Heavy Duty, Single Taper
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tregaskiss #404-30 Specifications

  • Zoro #: G0091491
  • Mfr #: 404-30
Material: Brass Item: Retaining Head
Type: Heavy Duty, Single Taper For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
Style: Heavy Duty For Use With: Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns
Series: TOUGH LOCK(TM) Connection Style: Slip-On
Country of Origin (subject to change): United States

Description

MIG accessories makes MIG welding even more versatile and help produce high quality welds. Take a look at the features for Tregaskiss Retaining Head. Material: Brass, For Use With: Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Series: TOUGH LOCK(TM).

Technical Guides

Reviews of Tregaskiss #404-30