Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Retaining Head, Slip-On, Dual Taper, TOUGH LOCK Series

  • Zoro #: G0091467
  • Mfr #: 404-32

$14.19

Details
  • Style: Heavy Duty
  • Material: Brass
  • Type: Heavy Duty, Dual Taper
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tregaskiss #404-32 Specifications

  • Zoro #: G0091467
  • Mfr #: 404-32
Style: Heavy Duty Material: Brass
Type: Heavy Duty, Dual Taper Connection Style: Slip-On
Item: Retaining Head For Use With: Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns
Series: TOUGH LOCK(TM) For MIG Guns: Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
Country of Origin (subject to change): United States

Description

Retaining Head, Heavy Duty, Heavy Duty Style, Series Tough Lock, Material Brass, For Use With Robotic Applications

Technical Guides

Reviews of Tregaskiss #404-32