Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

L/XL Cooling Vest, Dark Blue

  • Zoro #: G9403642
  • Mfr #: 97-610
$880.87
  • Item: Cooling Vest
  • Workwear Color: Blue
  • Workwear Size: L/XL
See full product details
This item ships free.

Trellchem #97-610 Specifications

  • Zoro #: G9403642
  • Mfr #: 97-610
  • Item: Cooling Vest
  • Workwear Color: Blue
  • Workwear Size: L/XL
  • Color: Dark Blue
  • Material: Marko(R)
  • Workwear Material Properties: Flame Retardant
  • Features: Reduces Heat Stress; Comfortable to Wear; Easy to Dress, Washable, Long Life Time; Recharges at Room Temperature When Stored
  • Size: L/XL
  • Workwear Closure Type: Hook-and-Loop
  • Standards: EN ISO 16612
  • Cooling Time: 2 hr
  • Workwear Cooling Technology: Evaporative Cooling
  • Requires: PCM Elements
  • Closure Type: hook-and-loop
  • Length: 26 1/2 in
  • Fits Chest Size: 39 in to 45 in
  • Length (Straight Wireway): 26 1/2 in
  • Country of Origin (subject to change): Lithuania
Feedback Help us improve our product information

Description

Cooling Vest, Workwear Cooling Technology Evaporative Cooling, Cooling Time 2 hr, Workwear Material Properties Flame Retardant, Workwear Closure Type Hook-and-Loop, L/XL, Marko(R), Dark Blue, Fits Chest Size 39 in to 45 in, Length 26 1/2 in, Requires PCM Elements, Standards ASTM F 1959/F 1959M-06ae1, EN 1149-3, EN 61482-1-2, EN ISO 13934-1, EN ISO 13937-2

Reviews of Trellchem #97-610