Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dino-Mite Pals® Terrific Labels™, PK216

  • Zoro #: G4850136
  • Mfr #: T68087
$31.59 ($0.15/unit)
  • Voltage:
  • Inside Diameter:
  • Depth:
See full product details
Orders over $75 ship free.

Trend Enterprises, Inc. #T68087 Specifications

  • Zoro #: G4850136
  • Mfr #: T68087
Voltage: Inside Diameter:
Depth: Width:
Thickness: Capacity:
Application: Standards:
Length: Recommended Age: 3-12 Years
Color: Multi Overall Width:
Choking Hazard: Material: Paper, Adhesive
Height: Overall Length:
Recommended Grade: Grade PK-6 Outside Diameter:
Finish: Weight:
Features: Size:
For Use With: Includes: 216 labels
Overall Height: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bright and welcoming labels are acid free and designed for no-smear writing with markers or pens. Perfect for name tags, labels stay put and won't leave residue on clothes! Also great for cubbies, lockers, storage boxes, envelopes, learning centers, and so much more. Self-adhesive. Labels measures 2.5" x 3". Each pack includes 36 labels. Sold as 6 packs for a total of 216 labels.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Trend Enterprises, Inc. #T68087