Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dive Into A Good Book Sea Buddies™ Bookmarks, PK216

  • Zoro #: G4851667
  • Mfr #: T12120
$28.45 ($0.13/unit)
  • Recommended Grade: Grade K-6
  • Color: Multi
  • Material: Paper
See full product details
Orders over $75 ship free.

Trend Enterprises, Inc. #T12120 Specifications

  • Zoro #: G4851667
  • Mfr #: T12120
Recommended Grade: Grade K-6 Color: Multi
Material: Paper Includes: 216 bookmarks
Recommended Age: 5-12 Years Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Clever, engaging bookmarks send positive messages and encourage reading. Features paw prints in bright colors with room to personalize on the back. Keep a variety on hand to motivate reading, reward good behavior, and recognize achievement. Each pack includes bookmarks measuring 2" x 6.5". Sold as 6 packs for a total of 216 bookmarks.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Trend Enterprises, Inc. #T12120