Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Furry Friends Name Tags/Labels, PK216

  • Zoro #: G4850784
  • Mfr #: T68040
$26.12 ($0.12/unit)
  • Recommended Age: 3-12 Years
  • Material: Paper, Adhesive
  • Includes: 216 labels
See full product details
Orders over $75 ship free.

Trend Enterprises, Inc. #T68040 Specifications

  • Zoro #: G4850784
  • Mfr #: T68040
Recommended Age: 3-12 Years Material: Paper, Adhesive
Includes: 216 labels Color: Multi
Recommended Grade: Grade PK-6 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bright, friendly designs are also ideal as labels for charts, folders, and storage boxes. Keep a variety on hand for open houses, science fairs, field trips, and conferences. Easy-writing finish for pens or markers. 36 self-adhesive tags. 2 1/2" x 3". Sold as 6 packs for a total of 216 labels.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Trend Enterprises, Inc. #T68040