Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sea Buddies® Calendar Bulletin Board Set, PK2

  • Zoro #: G4855709
  • Mfr #: T8306
$26.31 ($13.16/unit)
  • Recommended Grade: Grade PK-6
  • Includes: 2 calendar sets
  • Material: Paper
See full product details
Orders over $75 ship free.

Trend Enterprises, Inc. #T8306 Specifications

  • Zoro #: G4855709
  • Mfr #: T8306
Recommended Grade: Grade PK-6 Includes: 2 calendar sets
Material: Paper Color: Multi
Recommended Age: 3-12 Years Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Explore and highlight special days, months, seasons, and the weather with whimsical Sea Buddies. Includes a 17 1/2" x 23" calendar, weather graph, weather wheel, seasons card with slider, 33 numbers, 12 month headers, 44 special days, blank header, and Yesterday, Today, Tomorrow sliders. 100 pieces. Coordinates with Sea Buddies Collection. Sold as 2 calendar sets.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Trend Enterprises, Inc. #T8306