Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Telling Time Match Me® Cards, PK6

  • Zoro #: G4858405
  • Mfr #: T58004
$31.59 ($5.27/unit)
  • Recommended Grade: Grade 1-4
  • Includes: 6 identical card games
  • Material: Paper
See full product details
Orders over $75 ship free.

Trend Enterprises, Inc. #T58004 Specifications

  • Zoro #: G4858405
  • Mfr #: T58004
Recommended Grade: Grade 1-4 Includes: 6 identical card games
Material: Paper Color: Multi
Recommended Age: 6-10 Years Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Award-winning Match Me Cards engage learners' matching, memory, and word/picture recognition skills. Digital and analog clock faces with corresponding numbers and words. Hours in quarters, halves, three-quarters, and wholes. Set includes six fun and easy-to-follow activities. Two-sided cards feature photos for real-life connections. Ages 6 & up. 52 cards, 3" x 3 7/8". Sold as 6 sets.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Trend Enterprises, Inc. #T58004