Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

You Did It Frog Awards, PK180

  • Zoro #: G4861248
  • Mfr #: T81034
$28.45 ($0.16/unit)
  • Overall Length:
  • Width:
  • Color: Multi
See full product details
Orders over $75 ship free.

Trend Enterprises, Inc. #T81034 Specifications

  • Zoro #: G4861248
  • Mfr #: T81034
Overall Length: Width:
Color: Multi Weight:
For Use With: Voltage:
Standards: Finish:
Inside Diameter: Outside Diameter:
Overall Width: Size:
Features: Choking Hazard:
Material: Paper Recommended Grade: Grade K-4
Overall Height: Height:
Thickness: Includes: 180 awards
Depth: Length:
Capacity: Application:
Recommended Age: 5-9 Years Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reward progress and achievement with cheerful awards kids are proud to take home. Recognition Awards celebrate everyday accomplishments and big moments of success. Easy to customize to each occasion and child. 5.5" x 8.5". 30 per pack. Sold as 6 packs for a total of 180 awards.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Trend Enterprises, Inc. #T81034