SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Digital Solar Powered Thermometer, Blue

TRERICE| Zoro #: G1457461| Mfr #: SX9140605

$74.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Case Material: Die Cast AluminumInsertion Length: 5"Display: 9/16" LCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457461 Mfr #: SX9140605
Case Material: Die Cast AluminumInsertion Length: 5"
Display: 9/16" LCDTemp. Range (F): -40 Degrees to 300 Degrees F
Includes: InstructionsConnection Location: Lower, Variable Angle
Stem Length: 6"Case Color: Blue
Item: Digital Solar Powered ThermometerGreen Environmental Attribute: Product is Solely or Partially Powered By Solar Energy
Temp. Range (C): -40 Degrees to 150 Degrees CConnection Size: 1-1/4-18
Accuracy: +/-1% or +/-1 Degrees , Whichever is GreaterSpecial Features: Min./Max.
Stem Dia.: 0.440"Window Material: Plastic
Country of Origin (subject to change): United States

Description

Digital Solar Powered Thermometer, Connection Location Lower, Variable Angle, Insertion Length 5 In., Stem Length 6 In., Temp. Range (F) -40 Degrees to 300 Degrees F, Case Material Die Cast Aluminum, Temp. Range (C) -40 Degrees to 150 Degrees C, Stem Dia. 0.440 In., Connection Size 1-1/4-18, Accuracy +/-1 Percent or +/-1 Degrees , Whichever is Greater, Case Color Blue, Window Material Plastic, Display 9/16 In. LCD, Special Features Min./Max., Includes Instructions

Reviews