Digital Solar Powered Thermometer, Blue

TRERICE| Zoro #: G0751606| Mfr #: SX9560605

$68.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: 9/16" LCD
Case Color: Blue
Connection Size: 1/2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0751606 Mfr #: SX9560605
Display: 9/16" LCDCase Color: Blue
Connection Size: 1/2" NPTCase Material: Die Cast Aluminum
Special Features: Min./Max.Window Material: Plastic
Temp. Range (F): -40 Degrees to 300 Degrees FAccuracy: +/-1% or +/-1 Degrees , Whichever is Greater
Connection Location: Lower, Variable AngleInsertion Length: 4-1/2"
Temp. Range (C): -40 Degrees to 150 Degrees CStem Dia.: 0.250"
Item: Digital Solar Powered ThermometerStem Length: 6"
Includes: InstructionsGreen Environmental Attribute: Product is Solely or Partially Powered By Solar Energy
Country of Origin (subject to change): United States

Description

Digital Solar Powered Thermometer, Connection Location Lower, Variable Angle, Insertion Length 4-1/2 In., Stem Length 6 In., Temp. Range (F) -40 Degrees to 300 Degrees F, Case Material Die Cast Aluminum, Temp. Range (C) -40 Degrees to 150 Degrees C, Stem Dia. 0.250 In., Connection Size 1/2 In. NPT, Accuracy +/-1 Percent or +/-1 Degrees , Whichever is Greater, Case Color Blue, Window Material Plastic, Display 9/16 In. LCD, Special Features Min./Max., Includes Instructions

Reviews