Treston
Small Parts Drawer Unit with 12 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x
- Zoro #: G1705179
- Mfr #: 294-3
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Small Parts Drawer Unit
- Material: Polypropylene, Galvanised Steel, Polystyrene
- Color: Gray, Crystal Clear
- Bin Cabinet Style: Drawer
- Overall Width: 310mm
- Overall Depth: 180mm
- Bin Color: Gray, Crystal Clear
- Number of Bins: 12
$95.01
Ships from United States
Subtotal: $95.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Treston #294-3 Specifications
- Zoro #: G1705179
- Mfr #: 294-3
- Item: Small Parts Drawer Unit
- Number of Drawers: 12
- Material: Polypropylene, Galvanised Steel, Polystyrene
- Color: Gray, Crystal Clear
- Bin Cabinet Style: Drawer
- Overall Width: 310mm
- Overall Depth: 180mm
- Bin Color: Gray, Crystal Clear
- Number of Bins: 12
- Depth: 180mm
- Width: 310mm
- Country of Origin (subject to change): Finland
Description
Small Parts Drawer Unit,12 Drawers,Clear
Reviews of Treston #294-3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TRESTON Small Parts Drawer Unit with 48 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x 551-3
- TRESTON Small Parts Drawer Unit with 30 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x 290-3
- TRESTON Small Parts Drawer Unit with 48 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x 551-4ESD
- AKRO-MILS Drawer Bin Cabinet with 44 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D 10144
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D QIC-161BL
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 8 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D QIC-83GY
- DURHAM MFG Drawer Bin Cabinet with 30 Drawers, Prime Cold Rolled Steel, 33 3/4 in W x 21 in H x 17 3/4 in D 035-95
- QUANTUM STORAGE SYSTEMS Enclosed Bin Shelving with 72 Drawers, Steel Frame ; Polystyrene Bin, 36 in W x 75 in H x 24 in D CL2475-603BL
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 12 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D QIC-8143IV
- STM 12 Drawer Parts Cabinet 326534
- DURHAM MFG Drawer Bin Cabinet with 6 Drawers, Steel, 11 3/4 in W x 11 in H x 11 3/4 in D 001-17-S1157
- Treston Parts Cabinets with Drawers