This item is Discontinued.

Treston Treston, 48" x 30" D, Light Motor Table 854667-41

Treston, 48" x 30" D, Light Motor Table (Discontinued)

  • Mfr # 854667-41
  • Zoro # G1705678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
854667-41
Zoro #
G1705678
UPC #
-
Country of Origin
Finland

Details

Item
Treston,48" x 30" D,Light Motor Table

Description

Treston,48 In. x 30 In. D,Light Motor Table

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.