Packing Bench, 1800 mm W, 650mm to 900mm Height, 300 kg. (Discontinued)
- Mfr # TPB918
- Zoro # G1705827
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TPB918
Zoro #
G1705827
UPC #
-
Country of Origin
Finland
Dimensions
Width
1800 mm
Depth
900mm
Height
650mm to 900mm
Details
Item
Packing Bench
Load Capacity
300 kg.
Workbench/Table Assembly
Assembled
Finish
Powder Coated
No. of Shelves
1
Includes
Uprights, Upper Shelf With Dividers, Perforated Panel With Bin Rail, Auxiliary Steel Shelf, Upper Paper Roll Holder, Lower Paper Roll Holder
Description
Treston TPB918 Packing Bench
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.