- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- General Work Clothing
- /
- Accessories
- /
- Ice Traction, Replacement Spikes
Trex
Ice Traction, Replacement Spikes
- Zoro #: G5151857
- Mfr #: 6301TC
Tap to zoom
Hover or click to zoom
$5.81
Must order in multiples of 2
- Item: Ice Traction,Replacement Spikes
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.62
Trex #6301TC Specifications
- Zoro #: G5151857
- Mfr #: 6301TC
- Item: Ice Traction,Replacement Spikes
- Country of Origin (subject to change): China
Description
Ice Traction,Replacement Spikes
Reviews of Trex #6301TC
Explore more
- TREX Ice Traction, Tungsten Carbide, XXL 6300TC
- TREX Ice Traction, Tungsten Carbide, Large 6300TC
- TREX Ice Traction, Tungsten Carbide, XL 6300TC
- GOULD & GOODRICH, INC. Flashlight Case, Black Weave B672-2W
- STRONG LEATHER Strong Leather SLC-79610-0852 Badge Dress Wallet SLC-79610-0852
- FOX OUTDOOR Fox Outdoor 51-37 Tactical Duty Belt M (32" - 38") 51-37
- MOBILE COOLING Men's Drirelease Mobile Cooling Hoodie, Cerulean Blue, LG MCMT03370421
- RITZ Ritz WC99-WT-BK Western Rhinestone Bling Cross Trifold Wallet - White & Black Trim WC99-WT/BK
- VISOL Visol VAC614 Turku Leather Wallet Money Holder VAC614
- VISOL Visol VMC72 Samay Watch Money Clip VMC72
- Trex Accessories